IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2528-15

  • ERIKS:13565959
Image 1
Save to list

€7.28/ pieceexcl. VAT

€8.81incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.28

-

10+

€4.52

37.86%

25+

€3.12

57.18%

50+

€2.49

65.80%

100+

€2.15

70.50%

200+

€1.71

76.50%

500+

€1.29

82.25%

1000+

€0.82

88.77%

2500+

€0.76

89.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2528-15
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free