IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2427-30

  • ERIKS:13565958
Image 1
Save to list

€8.23/ pieceexcl. VAT

€9.96incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.23

-

10+

€5.11

37.88%

25+

€3.57

56.58%

50+

€2.93

64.43%

100+

€2.58

68.59%

200+

€2.07

74.83%

500+

€1.54

81.29%

1000+

€0.99

87.99%

2500+

€0.95

88.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2427-30
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free