IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-2225-20

  • ERIKS:13565952
Image 1
Save to list

€7.47/ pieceexcl. VAT

€9.04incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.47

-

10+

€4.64

37.91%

25+

€3.21

57.00%

50+

€2.57

65.65%

100+

€2.22

70.23%

200+

€1.79

76.08%

500+

€1.33

82.19%

1000+

€0.84

88.80%

2500+

€0.82

89.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-2225-20
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free