

€7.37/ pieceexcl. VAT
€8.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.37 | - |
10+ | €4.56 | 38.14% |
25+ | €3.15 | 57.22% |
50+ | €2.53 | 65.72% |
100+ | €2.17 | 70.62% |
200+ | €1.77 | 76.03% |
500+ | €1.31 | 82.22% |
1000+ | €0.82 | 88.92% |
2500+ | €0.80 | 89.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |