IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1618-25

  • ERIKS:13565941
Image 1
Save to list

€6.35/ pieceexcl. VAT

€7.68incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.35

-

10+

€3.91

38.32%

25+

€2.62

58.68%

50+

€2.01

68.26%

100+

€1.71

73.05%

200+

€1.35

78.74%

500+

€1.03

83.83%

1000+

€0.65

89.82%

2500+

€0.63

90.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1618-25
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free