IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1618-20

  • ERIKS:13565940
Image 1
Save to list

€6.21/ pieceexcl. VAT

€7.51incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.21

-

10+

€3.84

38.23%

25+

€2.55

59.02%

50+

€1.94

68.81%

100+

€1.63

73.70%

200+

€1.31

78.90%

500+

€0.97

84.40%

1000+

€0.61

90.21%

2500+

€0.59

90.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1618-20
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free