IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1315-20

  • ERIKS:13565931
Image 1
Save to list

€6.00/ pieceexcl. VAT

€7.26incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.00

-

10+

€3.69

38.61%

25+

€2.45

59.18%

50+

€1.84

69.30%

100+

€1.52

74.68%

200+

€1.22

79.75%

500+

€0.91

84.81%

1000+

€0.57

90.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1315-20
Shaft diameter
13 mm
Outer Diameter
15 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free