IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1315-10

  • ERIKS:13565930
Image 1
Save to list

€5.76/ pieceexcl. VAT

€6.97incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.76

-

10+

€3.53

38.61%

25+

€2.32

59.74%

50+

€1.73

69.97%

100+

€1.41

75.58%

200+

€1.14

80.20%

500+

€0.84

85.48%

1000+

€0.51

91.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1315-10
Shaft diameter
13 mm
Outer Diameter
15 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free