IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1012-15

  • ERIKS:13565924
Image 1
Save to list

€5.78/ pieceexcl. VAT

€6.99incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.78

-

10+

€3.40

41.12%

25+

€2.11

63.49%

50+

€1.48

74.34%

100+

€1.18

79.61%

200+

€0.95

83.55%

500+

€0.74

87.17%

1000+

€0.57

90.13%

2500+

€0.44

92.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1012-15
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free