IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-0810-12

  • ERIKS:13565920
Image 1
Save to list

€4.96/ pieceexcl. VAT

€6.00incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.96

-

10+

€3.06

38.31%

25+

€1.90

61.69%

50+

€1.31

73.56%

100+

€1.05

78.93%

200+

€0.82

83.52%

500+

€0.63

87.36%

1000+

€0.36

92.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-0810-12
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free