

€4.43/ pieceexcl. VAT
€5.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.43 | - |
10+ | €2.72 | 38.63% |
25+ | €1.63 | 63.09% |
50+ | €1.05 | 76.39% |
100+ | €0.76 | 82.83% |
200+ | €0.63 | 85.84% |
500+ | €0.46 | 89.70% |
1000+ | €0.27 | 93.99% |
2500+ | €0.25 | 94.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |