IGUS

IGUS Straight bushing Maintenance-free iglidur® J260 /iglidur® J260 J260SM-1618-135

  • ERIKS:13565898
Image 1
Save to list

€8.87/ pieceexcl. VAT

€10.73incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.87

-

10+

€5.28

40.47%

25+

€3.10

65.10%

50+

€2.11

76.23%

100+

€1.54

82.66%

200+

€1.24

86.08%

500+

€0.91

89.72%

1000+

€0.65

92.72%

2500+

€0.57

93.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J260SM-1618-135
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
13.5 mm
With collar
No
Material outer sheath
iglidur® J260
Tread material
iglidur® J260
Maintenance
Maintenance-free