

€7.01/ pieceexcl. VAT
€8.48incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.01 | - |
10+ | €4.43 | 36.86% |
25+ | €3.08 | 56.10% |
50+ | €2.34 | 66.67% |
100+ | €2.03 | 71.00% |
200+ | €1.73 | 75.34% |
500+ | €1.44 | 79.40% |
1000+ | €1.08 | 84.55% |
2500+ | €0.95 | 86.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J2SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J2 |
Tread material | iglidur® J2 |
Maintenance | Maintenance-free |