

€5.32/ pieceexcl. VAT
€6.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.32 | - |
10+ | €3.10 | 41.79% |
25+ | €1.88 | 64.64% |
50+ | €1.33 | 75.00% |
100+ | €1.05 | 80.36% |
200+ | €0.82 | 84.64% |
500+ | €0.63 | 88.21% |
1000+ | €0.46 | 91.43% |
2500+ | €0.38 | 92.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JVSM-0810-08 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |