




€19.93/ pieceexcl. VAT
€24.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.93 | - |
10+ | €14.31 | 28.22% |
25+ | €11.31 | 43.28% |
50+ | €9.60 | 51.86% |
100+ | €8.95 | 55.10% |
200+ | €8.57 | 57.01% |
500+ | €7.68 | 61.49% |
1000+ | €6.82 | 65.78% |
2500+ | €6.18 | 69.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-4550-40 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |