




€15.39/ pieceexcl. VAT
€18.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.39 | - |
10+ | €11.38 | 26.05% |
25+ | €7.60 | 50.62% |
50+ | €6.82 | 55.68% |
100+ | €6.75 | 56.17% |
200+ | €5.87 | 61.85% |
500+ | €5.34 | 65.31% |
1000+ | €4.07 | 73.58% |
2500+ | €3.46 | 77.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-4550-30 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |