




€14.69/ pieceexcl. VAT
€17.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.69 | - |
10+ | €10.39 | 29.24% |
25+ | €8.76 | 40.36% |
50+ | €7.98 | 45.67% |
100+ | €7.35 | 49.94% |
200+ | €6.84 | 53.43% |
500+ | €5.99 | 59.25% |
1000+ | €5.26 | 64.17% |
2500+ | €4.20 | 71.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-3539-50 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |