IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-3539-20

  • ERIKS:13565655
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€11.21/ pieceexcl. VAT

€13.56incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.21

-

10+

€7.54

32.71%

25+

€5.59

50.17%

50+

€4.56

59.32%

100+

€4.12

63.22%

200+

€3.57

68.14%

500+

€3.10

72.37%

1000+

€2.41

78.47%

2500+

€2.11

81.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-3539-20
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free