




€15.90/ pieceexcl. VAT
€19.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.90 | - |
10+ | €11.10 | 30.23% |
25+ | €8.53 | 46.36% |
50+ | €7.11 | 55.32% |
100+ | €6.61 | 58.42% |
200+ | €5.72 | 64.04% |
500+ | €4.35 | 72.64% |
1000+ | €3.53 | 77.78% |
2500+ | €3.21 | 79.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-3238-50 |
Shaft diameter | 32 mm |
Outer Diameter | 38 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |