IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-3034-25

  • ERIKS:13565647
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€11.46/ pieceexcl. VAT

€13.87incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.46

-

10+

€7.83

31.67%

25+

€5.81

49.25%

50+

€4.79

58.21%

100+

€4.33

62.19%

200+

€3.82

66.67%

500+

€3.25

71.64%

1000+

€2.51

78.11%

2500+

€2.22

80.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-3034-25
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free