




€10.70/ pieceexcl. VAT
€12.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.70 | - |
10+ | €7.14 | 33.21% |
25+ | €4.96 | 53.64% |
50+ | €3.88 | 63.77% |
100+ | €3.65 | 65.90% |
200+ | €3.21 | 69.98% |
500+ | €2.77 | 74.07% |
1000+ | €2.41 | 77.44% |
2500+ | €1.94 | 81.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |