IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2528-12

  • ERIKS:13565634
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€8.34/ pieceexcl. VAT

€10.09incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.34

-

10+

€5.36

35.76%

25+

€3.76

54.90%

50+

€2.93

64.92%

100+

€2.57

69.25%

200+

€2.19

73.80%

500+

€1.84

77.90%

1000+

€1.37

83.60%

2500+

€1.20

85.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2528-12
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free