




€7.62/ pieceexcl. VAT
€9.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.62 | - |
10+ | €4.88 | 35.91% |
25+ | €3.34 | 56.11% |
50+ | €2.64 | 65.34% |
100+ | €2.28 | 70.07% |
200+ | €1.94 | 74.56% |
500+ | €1.63 | 78.55% |
1000+ | €1.27 | 83.29% |
2500+ | €1.05 | 86.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-2427-15 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |