




€7.79/ pieceexcl. VAT
€9.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.79 | - |
10+ | €4.94 | 36.59% |
25+ | €3.42 | 56.10% |
50+ | €2.66 | 65.85% |
100+ | €2.26 | 70.98% |
200+ | €1.94 | 75.12% |
500+ | €1.65 | 78.78% |
1000+ | €1.29 | 83.41% |
2500+ | €1.06 | 86.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-2225-20 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |