




€7.52/ pieceexcl. VAT
€9.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.52 | - |
10+ | €4.73 | 37.12% |
25+ | €3.25 | 56.82% |
50+ | €2.51 | 66.67% |
100+ | €2.15 | 71.46% |
200+ | €1.82 | 75.76% |
500+ | €1.52 | 79.80% |
1000+ | €1.18 | 84.34% |
2500+ | €0.97 | 87.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-2225-15 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |