




€7.89/ pieceexcl. VAT
€9.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.89 | - |
10+ | €4.92 | 37.59% |
25+ | €3.36 | 57.35% |
50+ | €2.58 | 67.23% |
100+ | €2.19 | 72.29% |
200+ | €1.86 | 76.39% |
500+ | €1.54 | 80.48% |
1000+ | €1.18 | 85.06% |
2500+ | €0.99 | 87.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-2124-12 |
Shaft diameter | 21 mm |
Outer Diameter | 24 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |