IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-2026-25

  • ERIKS:13565623
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€7.85/ pieceexcl. VAT

€9.50incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.85

-

10+

€4.96

36.80%

25+

€3.42

56.42%

50+

€2.64

66.34%

100+

€2.28

70.94%

200+

€1.94

75.30%

500+

€1.62

79.42%

1000+

€1.14

85.47%

2500+

€1.06

86.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-2026-25
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free