




€7.94/ pieceexcl. VAT
€9.61incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.94 | - |
10+ | €5.04 | 36.60% |
25+ | €3.48 | 56.22% |
50+ | €2.74 | 65.55% |
100+ | €2.34 | 70.57% |
200+ | €2.00 | 74.88% |
500+ | €1.65 | 79.19% |
1000+ | €1.27 | 83.97% |
2500+ | €1.12 | 85.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1922-14 |
Shaft diameter | 19 mm |
Outer Diameter | 22 mm |
Width | 14 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |