




€6.54/ pieceexcl. VAT
€7.91incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.54 | - |
10+ | €4.05 | 38.08% |
25+ | €2.77 | 57.56% |
50+ | €2.09 | 68.02% |
100+ | €1.81 | 72.38% |
200+ | €1.50 | 77.03% |
500+ | €1.22 | 81.40% |
1000+ | €0.97 | 85.17% |
2500+ | €0.84 | 87.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1618-25 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |