IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1517-12

  • ERIKS:13565599
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.87/ pieceexcl. VAT

€7.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.87

-

10+

€3.46

41.10%

25+

€2.15

63.43%

50+

€1.54

73.79%

100+

€1.24

78.96%

200+

€0.99

83.17%

500+

€0.76

87.06%

1000+

€0.59

89.97%

2500+

€0.46

92.23%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1517-12
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free