IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1418-18

  • ERIKS:13565595
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€6.37/ pieceexcl. VAT

€7.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.37

-

10+

€3.84

39.70%

25+

€2.49

60.90%

50+

€1.84

71.04%

100+

€1.50

76.42%

200+

€1.24

80.60%

500+

€0.99

84.48%

1000+

€0.74

88.36%

2500+

€0.63

90.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1418-18
Shaft diameter
14 mm
Outer Diameter
18 mm
Width
18 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free