




€7.64/ pieceexcl. VAT
€9.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.64 | - |
10+ | €4.83 | 36.82% |
25+ | €3.29 | 56.97% |
50+ | €2.57 | 66.42% |
100+ | €2.20 | 71.14% |
200+ | €1.88 | 75.37% |
500+ | €1.56 | 79.60% |
1000+ | €1.44 | 81.09% |
2500+ | €1.24 | 83.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-1315-20 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |