IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1214-10

  • ERIKS:13565580
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.53/ pieceexcl. VAT

€6.69incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.53

-

10+

€3.23

41.58%

25+

€1.98

64.26%

50+

€1.41

74.57%

100+

€1.12

79.73%

200+

€0.89

83.85%

500+

€0.68

87.63%

1000+

€0.49

91.07%

2500+

€0.40

92.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1214-10
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free