IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-1012-20

  • ERIKS:13565571
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.91/ pieceexcl. VAT

€7.15incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.91

-

10+

€3.46

41.48%

25+

€2.17

63.34%

50+

€1.54

73.95%

100+

€1.24

79.10%

200+

€0.99

83.28%

500+

€0.76

87.14%

1000+

€0.59

90.03%

2500+

€0.46

92.28%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-1012-20
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free