




€5.32/ pieceexcl. VAT
€6.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.32 | - |
10+ | €3.10 | 41.79% |
25+ | €1.84 | 65.36% |
50+ | €1.27 | 76.07% |
100+ | €0.97 | 81.79% |
200+ | €0.76 | 85.71% |
500+ | €0.59 | 88.93% |
1000+ | €0.38 | 92.86% |
2500+ | €0.30 | 94.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0810-03 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 3 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |