




€6.33/ pieceexcl. VAT
€7.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.33 | - |
10+ | €3.82 | 39.64% |
25+ | €2.47 | 60.96% |
50+ | €1.82 | 71.17% |
100+ | €1.48 | 76.58% |
200+ | €1.22 | 80.78% |
500+ | €0.97 | 84.68% |
1000+ | €0.70 | 88.89% |
2500+ | €0.61 | 90.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0507-15 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |