




€5.24/ pieceexcl. VAT
€6.34incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.24 | - |
10+ | €3.00 | 42.75% |
25+ | €1.82 | 65.22% |
50+ | €1.29 | 75.36% |
100+ | €0.99 | 81.16% |
200+ | €0.80 | 84.78% |
500+ | €0.59 | 88.77% |
1000+ | €0.42 | 92.03% |
2500+ | €0.36 | 93.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0405-06 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |