




€7.37/ pieceexcl. VAT
€8.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.37 | - |
10+ | €4.33 | 41.24% |
25+ | €2.72 | 63.14% |
50+ | €1.94 | 73.71% |
100+ | €1.56 | 78.87% |
200+ | €1.27 | 82.73% |
500+ | €0.97 | 86.86% |
1000+ | €0.68 | 90.72% |
2500+ | €0.59 | 92.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0308-05 |
Shaft diameter | 3 mm |
Outer Diameter | 8 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |