




€9.18/ pieceexcl. VAT
€11.11incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.18 | - |
10+ | €5.40 | 41.20% |
25+ | €3.36 | 63.35% |
50+ | €2.43 | 73.50% |
100+ | €1.98 | 78.47% |
200+ | €1.56 | 83.02% |
500+ | €1.24 | 86.54% |
1000+ | €0.86 | 90.68% |
2500+ | €0.72 | 92.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-0307-14 |
Shaft diameter | 3 mm |
Outer Diameter | 7 mm |
Width | 14 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |