IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0305-04

  • ERIKS:13565526
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.15/ pieceexcl. VAT

€6.23incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.15

-

10+

€2.95

42.80%

25+

€1.81

64.94%

50+

€1.24

76.01%

100+

€0.95

81.55%

200+

€0.74

85.61%

500+

€0.59

88.56%

1000+

€0.40

92.25%

2500+

€0.32

93.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0305-04
Shaft diameter
3 mm
Outer Diameter
5 mm
Width
4 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free