IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-0304-05

  • ERIKS:13565524
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.11/ pieceexcl. VAT

€6.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.11

-

10+

€2.93

42.75%

25+

€1.79

65.06%

50+

€1.22

76.21%

100+

€0.93

81.78%

200+

€0.72

85.87%

500+

€0.57

88.85%

1000+

€0.36

92.94%

2500+

€0.30

94.05%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-0304-05
Shaft diameter
3 mm
Outer Diameter
4.5 mm
Width
5 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free