

€3.53/ pieceexcl. VAT
€4.27incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.53 | - |
10+ | €2.76 | 22.04% |
25+ | €2.09 | 40.86% |
50+ | €1.71 | 51.61% |
100+ | €1.44 | 59.14% |
200+ | €1.22 | 65.59% |
500+ | €0.95 | 73.12% |
1000+ | €0.80 | 77.42% |
2500+ | €0.61 | 82.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSI-0809-16 |
Shaft diameter | 1/2 in |
Outer diameter | 19/32 in |
Width | 1 in |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |