IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-0809-08

  • ERIKS:13565513
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.08

-

10+

€2.38

22.84%

25+

€1.81

41.36%

50+

€1.46

52.47%

100+

€1.24

59.88%

200+

€1.05

66.05%

500+

€0.82

73.46%

1000+

€0.68

77.78%

2500+

€0.51

83.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-0809-08
Shaft diameter
1/2 in
Outer diameter
19/32 in
Width
1/2 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free