IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-0608-10

  • ERIKS:13565512
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€3.06/ pieceexcl. VAT

€3.70incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.06

-

10+

€2.32

24.22%

25+

€1.77

42.24%

50+

€1.44

52.80%

100+

€1.22

60.25%

200+

€0.97

68.32%

500+

€0.76

75.16%

1000+

€0.65

78.88%

2500+

€0.49

83.85%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-0608-10
Shaft diameter
3/8 in
Outer diameter
1/2 in
Width
5/8 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free