IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-0406-16

  • ERIKS:13565509
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€3.34/ pieceexcl. VAT

€4.04incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.34

-

10+

€2.64

21.02%

25+

€2.09

37.50%

50+

€1.79

46.59%

100+

€1.54

53.98%

200+

€1.29

61.36%

500+

€1.05

68.75%

1000+

€0.87

73.86%

2500+

€0.68

79.55%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-0406-16
Shaft diameter
1/2 in
Outer diameter
3/8 in
Width
1 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free