IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSI-0305-06

  • ERIKS:13565507
Image 1
Iglidur® J Imperial Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€2.85/ pieceexcl. VAT

€3.45incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.85

-

10+

€2.17

24.00%

25+

€1.58

44.67%

50+

€1.27

55.33%

100+

€1.05

63.33%

200+

€0.84

70.67%

500+

€0.65

77.33%

1000+

€0.55

80.67%

2500+

€0.38

86.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSI-0305-06
Shaft diameter
3/16 in
Outer diameter
5/16 in
Width
3/8 in
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free