IGUS

IGUS Straight bushing Maintenance-free iglidur® H4 /iglidur® H4 H4SM-0810-20

  • ERIKS:13565471
Image 1
Save to list

€5.78/ pieceexcl. VAT

€6.99incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.78

-

10+

€4.01

30.59%

25+

€2.76

52.30%

50+

€2.03

64.80%

100+

€1.54

73.36%

200+

€1.22

78.95%

500+

€0.95

83.55%

1000+

€0.74

87.17%

2500+

€0.55

90.46%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H4SM-0810-20
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H4
Tread material
iglidur® H4
Maintenance
Maintenance-free