IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-7580-60

  • ERIKS:13565410
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€40.03/ pieceexcl. VAT

€48.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.03

-

10+

€28.03

30.00%

25+

€20.69

48.32%

50+

€18.09

54.82%

100+

€17.63

55.96%

200+

€15.45

61.41%

500+

€14.92

62.74%

1000+

€13.97

65.12%

2500+

€13.07

67.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-7580-60
Shaft diameter
75 mm
Outer Diameter
80 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free