IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-5560-26

  • ERIKS:13565407
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€18.68/ pieceexcl. VAT

€22.60incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.68

-

10+

€12.92

30.82%

25+

€9.39

49.75%

50+

€8.04

56.97%

100+

€7.58

59.41%

200+

€6.67

64.29%

500+

€6.37

65.92%

1000+

€5.95

68.16%

2500+

€5.57

70.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-5560-26
Shaft diameter
55 mm
Outer Diameter
60 mm
Width
26 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free