




€36.46/ pieceexcl. VAT
€44.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.46 | - |
10+ | €26.87 | 26.32% |
25+ | €21.68 | 40.54% |
50+ | €18.72 | 48.67% |
100+ | €17.63 | 51.64% |
200+ | €14.95 | 58.99% |
500+ | €13.85 | 62.01% |
1000+ | €13.07 | 64.15% |
2500+ | €12.10 | 66.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-5055-60 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |